Motion
JJ5SY1-10F1-08D-C4

SMC CORP OF AMERICA
JJ5SY1-10F1-08D-C4

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Side Ported, One-touch fitting for 4 mm
Mi Item #10108965
MFR #JJ5SY1-10F1-08D-C4
Price$148.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JJ5SY1-10F1-08D-C4

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Side Ported, One-touch fitting for 4 mm
Mi Item #10108965
MFR #JJ5SY1-10F1-08D-C4

Mfr description
JJ5SY1-10F1-08D-C4 8 STATION MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.68/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Piping Type
    Side Ported
  • Series
    JSY
  • Solenoid Electrical Entry
    D-Sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)