Overview
Mfr description
JJ5SY1-10SEAN-14BS-C4D0 14 STATION
- Available protocol: EtherNet/IP„¢, IO-Link, Profinet, EtherCAT, CC-Link, Profibus DP, DeviceNet„¢, Powerlink, Modbus/TCP (Made to Order)
- Protection rating: IP67 (JSY1000: IP40)
Specifications
- Country of OriginJP
- SeriesJSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data