Overview
Mfr description
JMDBB67TN-400 COMPACT GLOBAL CYLINDER
- Bore sizes 32, 40, 45, 50, 56, 63, 67, 80, 85, and 100mm
- Available in Rc, NPT, and g ports
- Optional auto-switch capable
- Strokes up to 500mm
Specifications
- Country of OriginJP
- SeriesJMB
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data