Overview
Mfr description
JMGPM100TN-25 MGP, COMPACT GUIDE
- Bore sizes 12, 16, 20, 25, 32, 40, 50, 63, 80 and 100mm
- Available with 3 mounting options
- 4 porting locations is standard
- Available in metric ports in 12 thru 32mm bores
- Available in Rc, NPT and G ports in 40 thru 100mm bores
- Auto switch capable
- Strokes up to 200mm
Specifications
- Country of OriginJP
- SeriesJMGP
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data