Motion
JMGPM12-30
Compact Air Cylinder - 12 mm Bore, 30 mm Stroke
MI ITEM #10109268
MFR #JMGPM12-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 12 mm Bore, 30 mm Stroke
MI ITEM #10109268
MFR #JMGPM12-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    30 mm

Details

  • Country of Origin
    CN
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    JMGP

Overview

Mfr description
JMGPM12-30 MGP, COMPACT GUIDE CYLINDER
  • Bore sizes 12, 16, 20, 25, 32, 40, 50, 63, 80 and 100mm
  • Available with 3 mounting options
  • 4 porting locations is standard
  • Available in metric ports in 12 thru 32mm bores
  • Available in Rc, NPT and G ports in 40 thru 100mm bores
  • Auto switch capable
  • Strokes up to 200mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought