1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
JMGPM25-150
Compact Air Cylinder - 25 mm Bore, 150 mm Stroke
MI ITEM #
10109319
MFR #
JMGPM25-150
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA JMGPM25-150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
JMGPM25-150
Compact Air Cylinder - 25 mm Bore, 150 mm Stroke
MI ITEM #
10109319
MFR #
JMGPM25-150
Mfr description
JMGPM25-150 MGP, COMPACT GUIDE CYLINDER
Bore sizes 12, 16, 20, 25, 32, 40, 50, 63, 80 and 100mm
Available with 3 mounting options
4 porting locations is standard
See more details
Compare
Save to List
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
25 mm
Stroke
150 mm
Details
Country of Origin
JP
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Product Type
Compact Air Cylinders
Series
JMGP
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items