Overview
Mfr description
JMHZ2-16D1-M9PWSAPC JMHZ2 GRIPPER
- Bore sizes: 8, 12, 16, and 20mm
- Short overall length
- Compact and lightweight
- High rigidity and precision are achieved by integrating the guide and finger in one piece
- High-precision linear guide
- Repeatability: ±0.01mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data