Motion
JMHZ2-20D
JMHZ2, Air Gripper, Parallel Type, Compact
Mi Item #10109410
MFR #JMHZ2-20D
Price$335.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JMHZ2, Air Gripper, Parallel Type, Compact
Mi Item #10109410
MFR #JMHZ2-20D

Mfr description
JMHZ2-20D JMHZ2 GRIPPER
  • Bore sizes: 8, 12, 16, and 20mm
  • Short overall length
  • Compact and lightweight
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.24/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)