Overview
Mfr description
JSXFAE-06N-B PULSE VALVE, COMPRESSION
- 10 million cycles
- Threaded and compression fitting connection
- Reduced air consumption
- Increased Peak pressure
Specifications
- Weight470 g
- Pipe Size3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data