Motion
JSXFAE-10N-B
JSXFA, 2 Port Dust Collector, Pulse Valve
Mi Item #10109432
MFR #JSXFAE-10N-B
Price$60.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JSXFA, 2 Port Dust Collector, Pulse Valve
Mi Item #10109432
MFR #JSXFAE-10N-B

Mfr description
JSXFAE-10N-B PULSE VALVE, COMPRESSION
  • 10 million cycles
  • Threaded and compression fitting connection
  • Reduced air consumption
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.00/each

Specifications

Dimensions

  • Pipe Size
    1 in
  • Weight
    910 g

Details

  • Operating Pressure Range
    14.5 to 131 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)