Motion
JSXFAE-14N-B-1

SMC CORP OF AMERICA
JSXFAE-14N-B-1

Pulse Valve, Compression Fitting Type
Mi Item #10109437
MFR #JSXFAE-14N-B-1
Price$87.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSXFAE-14N-B-1

Pulse Valve, Compression Fitting Type
Mi Item #10109437
MFR #JSXFAE-14N-B-1

Mfr description
JSXFAE-14N-B-1 PULSE VALVE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.00/each

Specifications

Dimensions

  • Pipe Size
    1-1/2 in
  • Weight
    1850 g

Details

  • Operating Pressure Range
    14.5 to 131 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)