Motion
JSY1100T-5NZ
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Base Mounted
Mi Item #10109506
MFR #JSY1100T-5NZ
Price$47.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Base Mounted
Mi Item #10109506
MFR #JSY1100T-5NZ

Mfr description
JSY1100T-5NZ VALVE, SOL, PLUG-IN
  • Plug-in type flow rate (Cv): JSY1000: 0.27; JSY3000: 0.70; JSY5000: 1.65
  • Valve body width: JSY1000: 6.4mm; JSY3000: 10mm; JSY5000: 15mm
  • IP67 protection rating (JSY1000: IP40)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.72/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Series
    JSY
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)