Overview
Mfr description
JSY1100T-5ZD VALVE, SOL, PLUG-IN
- Plug-in type flow rate (Cv): JSY1000: 0.27; JSY3000: 0.70; JSY5000: 1.65
- Valve body width: JSY1000: 6.4mm; JSY3000: 10mm; JSY5000: 15mm
- IP67 protection rating (JSY1000: IP40)
Specifications
- Country of OriginJP
- SeriesJSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data