Motion
JSY1200T-5NZ
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted
MI ITEM #10109636
MFR #JSY1200T-5NZ
Price$72.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted
MI ITEM #10109636
MFR #JSY1200T-5NZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.75/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    JSY
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
JSY1200T-5NZ VALVE, SOL, PLUG-IN
  • Plug-in type flow rate (Cv): JSY1000: 0.27; JSY3000: 0.70; JSY5000: 1.65
  • Valve body width: JSY1000: 6.4mm; JSY3000: 10mm; JSY5000: 15mm
  • IP67 protection rating (JSY1000: IP40)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought