Specifications
Details
- Flow Direction4-Way
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeBase Mounted Plug-in
- SeriesJSY
- Solenoid Electrical EntryL Plug
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
JSY1340RT-5LOZ VALVE, SOL, NON-PLUG-IN