Motion
JSY1440T-5LOZ

SMC CORP OF AMERICA
JSY1440T-5LOZ

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug without Connector, Side Ported
MI ITEM #10109656
MFR #JSY1440T-5LOZ
List Price$72.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSY1440T-5LOZ

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug without Connector, Side Ported
MI ITEM #10109656
MFR #JSY1440T-5LOZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.11/each for your price

Overview

Mfr description
JSY1440T-5LOZ VALVE, SOL, NON-PLUG-IN
  • Non plug-in type flow rate (Cv): JSY1000: 0.18; JSY3000: 0.42; JSY5000: 0.89
  • Valve Body Width: JSY1000: 6.4mm; JSY3000: 10mm; JSY5000: 15mm
  • Individually wired

Specifications

  • Piping Type
    Side Ported
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug without Connector
  • Flow Direction
    4-Way
  • Series
    JSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text