1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
JSY1A00T-5NZ
Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted
Mi Item #
10109663
MFR #
JSY1A00T-5NZ
Price
$76.14
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA JSY1A00T-5NZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
JSY1A00T-5NZ
Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted
Mi Item #
10109663
MFR #
JSY1A00T-5NZ
Mfr description
JSY1A00T-5NZ VALVE, SOL, PLUG-IN
Plug-in type flow rate (Cv): JSY1000: 0.27; JSY3000: 0.70; JSY5000: 1.65
Valve body width: JSY1000: 6.4mm; JSY3000: 10mm; JSY5000: 15mm
IP67 protection rating (JSY1000: IP40)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$76
.14
/each
Add to Cart
Specifications
Details
Country of Origin
JP
Flow Direction
4-Way
Number Of Positions
4
Number Of Solenoids
2
Piping Type
Base Mounted
Series
JSY
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items