Motion
JSY1A00T-5NZD

SMC CORP OF AMERICA
JSY1A00T-5NZD

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted
MI ITEM #10109664
MFR #JSY1A00T-5NZD
List Price$76.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JSY1A00T-5NZD

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted
MI ITEM #10109664
MFR #JSY1A00T-5NZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.14/each for your price

Overview

Mfr description
JSY1A00T-5NZD VALVE, SOL, PLUG-IN
  • Plug-in type flow rate (Cv): JSY1000: 0.27; JSY3000: 0.70; JSY5000: 1.65
  • Valve body width: JSY1000: 6.4mm; JSY3000: 10mm; JSY5000: 15mm
  • IP67 protection rating (JSY1000: IP40)

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Number Of Positions
    4
  • Number Of Solenoids
    2
  • Flow Direction
    4-Way
  • Series
    JSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text