Overview
Mfr description
JSY3100-5UD VALVE, SOL, PLUG-IN
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- SeriesJSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data