Motion
JSY3A00-5UE
Solenoid Valve, Plug-In
Mi Item #10109801
MFR #JSY3A00-5UE
Price$87.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve, Plug-In
Mi Item #10109801
MFR #JSY3A00-5UE

Mfr description
JSY3A00-5UE VALVE, SOL, PLUG-IN
  • Plug-in type flow rate (Cv): JSY1000: 0.27; JSY3000: 0.70; JSY5000: 1.65
  • Valve body width: JSY1000: 6.4mm; JSY3000: 10mm; JSY5000: 15mm
  • IP67 protection rating (JSY1000: IP40)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.70/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    JSY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)