Overview
Mfr description
JXC733 4-AXIS NPN, 3M I/O CABLE,
- Up to 2048 lines of step data, with up to 4 axes of control per line
- Positioning and pushing operations
- Absolute and relative movements
- NPN or PNP parallel I/O
- Screw bracket or DIN rail mounting
- 4 LED status indicators
- Software configuration via laptop USB (software sold separately)
Specifications
- Country of OriginJP
- Product TypeDC Drives
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data