Overview
Mfr description
JXC917-LEFS40RB-500 ETHERNET/IP DIRECT
- Up to 64 lines of step data
- Positioning and pushing operations
- Absolute and relative movements
- Screw bracket or DIN rail mounting
- 6 LED status indicators
- 3 rotary switches for settings (except PROFINET)
- Software configuration via laptop or teaching box (software and box sold separately)
Specifications
- Country of OriginJP
- Product TypeDC Drives
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data