Motion
KFG2F1209-03
Stainless steel 316 female union insert fitting with NPT connection
Mi Item #10111590
MFR #KFG2F1209-03
Price$35.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless steel 316 female union insert fitting with NPT connection
Mi Item #10111590
MFR #KFG2F1209-03

Mfr description
KFG2F1209-03 FITTING, FEMALE UNION
  • Stainless steel 316 metric size insert fitting
  • Fluid temperature: -65 to 260°C (swivel elbow -5 to 150°C)
  • Applicable tube material: FEP, PFA, modified PTFE, nylon, soft nylon, polyolefin, polyurethane, soft polyurethane, hard polyurethane, soft polyolefin, antistatic soft nylon, antistatic polyurethane
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.43/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    KFG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)