Motion
KFG2H0122-N01S

SMC CORP OF AMERICA
KFG2H0122-N01S

Stainless steel 316 male union insert fitting with NPT connection
Mi Item #10111594
MFR #KFG2H0122-N01S
Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KFG2H0122-N01S

Stainless steel 316 male union insert fitting with NPT connection
Mi Item #10111594
MFR #KFG2H0122-N01S

Mfr description
KFG2H0122-N01S FITTING, MALE CONNECTOR
  • Stainless steel 316 inch size insert fitting
  • Connection thread: NPT
  • Fluid temperature: -65 to 260°C (swivel elbow -5 to 150°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.15/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    KFG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)