Motion
KFG2T1163-N02

SMC CORP OF AMERICA
KFG2T1163-N02

KFG2, Stainless Steel 316 Insert Fittings, Inch Size (NPT Threads)
MI ITEM #10111726
MFR #KFG2T1163-N02
List Price$77.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KFG2T1163-N02

KFG2, Stainless Steel 316 Insert Fittings, Inch Size (NPT Threads)
MI ITEM #10111726
MFR #KFG2T1163-N02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.54/each for your price

Overview

Mfr description
KFG2T1163-N02 FITTING, BRANCH TEE
  • Stainless steel 316 inch size insert fitting
  • Connection thread: NPT
  • Fluid temperature: -65 to 260°C (swivel elbow -5 to 150°C)
  • Applicable tube material: FEP, PFA, modified PTFE, nylon, soft nylon, polyolefin, polyurethane, soft polyurethane, hard polyurethane, soft polyolefin, antistatic soft nylon, antistatic polyurethane
  • Grease-free
  • This product is not intended for use in potable water systems

Specifications

  • Country of Origin
    JP
  • Series
    KFG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought