Motion
KFG2V1613-04
KFG2, Stainless Steel 316 Insert Fittings, Metric (R, Rc Threads)
MI ITEM #10111790
MFR #KFG2V1613-04
List Price$92.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KFG2, Stainless Steel 316 Insert Fittings, Metric (R, Rc Threads)
MI ITEM #10111790
MFR #KFG2V1613-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.27/each for your price

Overview

Mfr description
KFG2V1613-04 FITTING, SWIVEL ELBOW
  • Stainless steel 316 metric size insert fitting
  • Connection thread: R, Rc
  • Fluid temperature: -65 to 260°C (swivel elbow -5 to 150°C)
  • Applicable tube material: FEP, PFA, modified PTFE, nylon, soft nylon, polyolefin, polyurethane, soft polyurethane, hard polyurethane, soft polyolefin, antistatic soft nylon, antistatic polyurethane
  • Grease-free
  • This product is not intended for use in potable water systems

Specifications

  • Country of Origin
    JP
  • Series
    KFG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought