Overview
Mfr description
KK130L-07H S COUPLER
- Plug & socket variations: male & female thread, barb fitting, nut fitting, one-touch fitting
- Operating pressure range: 0 to 1.5MPa, one-touch fitting types : 0 to 1.0MPa
- Proof pressure: 2.0MPa
- Male thread types provided with sealant as standard
Specifications
- Weight72 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data