Motion
KK130S-50N
KK130S-50N S COUPLER
Mi Item #10112391
MFR #KK130S-50N
Price$10.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KK130S-50N S COUPLER
Mi Item #10112391
MFR #KK130S-50N

Mfr description
KK130S-50N S COUPLER
  • Plug & socket variations: male & female thread, barb fitting, nut fitting, one-touch fitting
  • Operating pressure range: 0 to 1.5MPa, one-touch fitting types : 0 to 1.0MPa
  • Proof pressure: 2.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.80/each

Specifications

Dimensions

  • Weight
    85 g

Details

  • Operating Pressure Range
    0 to 1.5 MPa
  • Working Pressure Range
    0 to 1.5 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)