Motion
KK4S-65N
Quick Disconnect Coupling - 4 Body Size
Mi Item #10112428
MFR #KK4S-65N
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 4 Body Size
Mi Item #10112428
MFR #KK4S-65N

Mfr description
KK4S-65N S COUPLER
  • S coupler series, general purpose type
  • With sleeve lock mechanism (Except KK2)
  • Effective area: 3.8 to 82mm²
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Body Size
    4
  • Weight
    66.8 g
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)