Motion
KKA3P-02F-1
S COUPLER, STAINLESS STEEL
Mi Item #10112447
MFR #KKA3P-02F-1
Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S COUPLER, STAINLESS STEEL
Mi Item #10112447
MFR #KKA3P-02F-1

Mfr description
KKA3P-02F-1 S COUPLER, STAINLESS STEEL
  • Body material: SUS304
  • Seal material: FKM
  • Non-greased specification (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.45/each

Specifications

Dimensions

  • Weight
    31.8 g
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)