Motion
KKA6P-03F
Quick Disconnect Coupling - SUS304 Body Material, Check Valve, 6 Body Size, FKM Seal
MI ITEM #10112487
MFR #KKA6P-03F
Price$58.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - SUS304 Body Material, Check Valve, 6 Body Size, FKM Seal
MI ITEM #10112487
MFR #KKA6P-03F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.50/each

Specifications

Dimensions

  • Body Size
    6
  • Weight
    84.1 g

Details

  • Body Material
    SUS304
  • Connection Type
    Female Thread
  • Material
    Stainless Steel
  • Seal Material
    FKM
  • Valve Type
    Check Valve

Overview

Mfr description
KKA6P-03F S COUPLER, STAINLESS STEEL
  • Body material: SUS304
  • Seal material: FKM
  • Non-greased specification (standard)
  • Fluid: water, air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought