Motion
KKA6S-06F-1
S COUPLER, STAINLESS STEEL
Mi Item #10112500
MFR #KKA6S-06F-1
Price$109.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S COUPLER, STAINLESS STEEL
Mi Item #10112500
MFR #KKA6S-06F-1

Mfr description
KKA6S-06F-1 S COUPLER, STAINLESS STEEL
  • Body material: SUS304
  • Seal material: FKM
  • Non-greased specification (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.05/each

Specifications

Dimensions

  • Weight
    180.6 g
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)