Motion
KKA7P-06M
S COUPLER, STAINLESS STEEL
MI ITEM #10112510
MFR #KKA7P-06M
Price$156.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S COUPLER, STAINLESS STEEL
MI ITEM #10112510
MFR #KKA7P-06M

Mfr description
KKA7P-06M S COUPLER, STAINLESS STEEL
  • Body material: SUS304
  • Seal material: FKM
  • Non-greased specification (standard)
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.40/each

Specifications

Dimensions

  • Weight
    209.6 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)