Motion
KKA7S-10F
Quick Disconnect Coupling - SUS304 Body Material, Check Valve, 7 Body Size, FKM Seal
Mi Item #10112516
MFR #KKA7S-10F
Price$297.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - SUS304 Body Material, Check Valve, 7 Body Size, FKM Seal
Mi Item #10112516
MFR #KKA7S-10F

Mfr description
KKA7S-10F S COUPLER, STAINLESS STEEL
  • Body material: SUS304
  • Seal material: FKM
  • Non-greased specification (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.00/each

Specifications

Dimensions

  • Body Size
    7
  • Weight
    550.9 g

Details

  • Body Material
    SUS304
  • Connection Type
    Female Thread
  • Material
    Stainless Steel
  • Seal Material
    FKM
  • Valve Type
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)