Motion
KKA8P-06F
S COUPLER, STAINLESS STEEL
MI ITEM #10112518
MFR #KKA8P-06F
Price$194.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S COUPLER, STAINLESS STEEL
MI ITEM #10112518
MFR #KKA8P-06F

Mfr description
KKA8P-06F S COUPLER, STAINLESS STEEL
  • Body material: SUS304
  • Seal material: FKM
  • Non-greased specification (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.35/each

Specifications

Dimensions

  • Weight
    420.5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)