Motion
KKH3S-02F
S COUPLER
MI ITEM #10112545
MFR #KKH3S-02F
List Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S COUPLER
MI ITEM #10112545
MFR #KKH3S-02F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.85/each for your price

Overview

Mfr description
KKH3S-02F S COUPLER
  • S coupler series KKH, w/shock absorber cover
  • Connection type: male/female thread, nut fitting
  • Socket designation only
  • Effective area: 3.8 to 82mm²
  • Body size: 1/8, 1/4

Specifications

  • Weight
    34.4 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text