Overview
Mfr description
KPGH10-02 FITTING, MALE CONNECTOR
- Clean One-touch fittings
- For drive system air piping
- M5 size standardized
- Resin parts are polypropylene
- KPQ: Brass (electroless nickel plated)
- KPG: Stainless Steel (SUS304)
- This product is not intended for use in potable water systems
Specifications
- Country of OriginJP
- SeriesKP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data