Motion
KQ2E09-00MA
KQ2 ONE-TOUCH FITTING with 5/16 in Compatible Tube Outer Diameter
MI ITEM #10113136
MFR #KQ2E09-00MA
Your Price$4.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 5/16 in Compatible Tube Outer Diameter
MI ITEM #10113136
MFR #KQ2E09-00MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.97/each(List $6.65)

Overview

Mfr description
KQ2E09-00MA FITTING, BULKHEAD UNION
  • Tubing material: FEP, PFA, nylon, soft nylon, polyurethane
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
  • Release collar allows easy removal of tubing without causing damage to the tube
  • This product is not intended for use in potable water systems

Specifications

  • Country of Origin
    SG
  • Color
    White Body, Light Gray Release Button
  • Compatible Tube Outer Diameter
    5/16 in
  • Series
    KQ2
  • Fitting Shape
    Bulkhead Union
  • Seal
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text