Overview
Mfr description
KQ2E12-G03N FITTING , BULKHEAD CONNECTOR
- Suitable for use with nylon and urethane
- Operating pressure -100 kPa to 1 MPa
- Requires little force for removal
- Effective when piping in a confined space
- Connection thread: G
- This product is not intended for use in potable water systems
Specifications
- Country of OriginSG
- ColorWhite Body, Light Gray Release Button
- Compatible Tube Outer Diameter12 diameter
- SeriesKQ2
- Fitting ShapeBulkhead Union
- SealNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data