Specifications
Dimensions
- Compatible Tube Outer Diameter1/4 in
Details
- ColorWhite Body, Light Gray Release Button
- Country of OriginSG
- Fitting ShapeMale Connector
- SealNone
- SeriesKQ2
Overview
Mfr description
KQ2H07-03AP FITTING, MALE CONNECTOR
- Suitable for use with nylon and urethane
- Operating pressure: -100 kPa to 1 MPa
- One-touch IN/OUT connection
- Connection thread R
- This product is not intended for use in potable water systems