Overview
Mfr description
KQ2H11-03AP FITTING, MALE CONNECTOR
Specifications
- Fitting ShapeMale Connector
- Compatible Tube Outer Diameter3/8 in
- Country of OriginSG
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data