Overview
Mfr description
KQ2K08-U02A-X35 FITTING, 45 DEG MALE
Specifications
- Fitting Shape45° male elbow
- Compatible Tube Outer Diameter8 diameter
- Country of OriginSG
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data