Motion
KQ2K09-34AP
KQ2 ONE-TOUCH FITTING with 5/16 in Compatible Tube Outer Diameter
MI ITEM #10113955
MFR #KQ2K09-34AP
List Price$5.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 5/16 in Compatible Tube Outer Diameter
MI ITEM #10113955
MFR #KQ2K09-34AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.85/each for your price

Overview

Mfr description
KQ2K09-34AP FITTING, 45 DEG MALE ELBOW
  • One-touch IN/OUT connection
  • Operating pressure: -100 kPa to 1 MPa
  • Can be used with nylon and urethane
  • Connection thread: NPT
  • This product is not intended for use in potable water systems

Specifications

  • Fitting Shape
    45° male elbow
  • Compatible Tube Outer Diameter
    5/16 in
  • Country of Origin
    SG
  • Color
    White Body, Light Gray Release Button
  • Series
    KQ2
  • Seal
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought