Overview
Mfr description
KQ2K12-U02N FITTING, 45 DEG MALE ELBOW
- Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
- Fluid: air, water
- Operating pressure range: -100kPa~1MPa
- Release collar allows easy removal of tubing without causing damage to the tube
- This product is not intended for use in potable water systems
Specifications
- Country of OriginSG
- SeriesKQ2-N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data