Overview
Mfr description
KQ2L01-32A1 FITTING, MALE ELBOW
- Accepts nylon and polyurethane tubes
- Stud allows rotation of the body for ease of installation in confined spaces
- Release collar allows easy removal of tubing without damaging the tube
- Can be used for a wide range of pressures from a low vacuum up to a pressureof 1.0MPa
- This product is not intended for use in potable water systems
Specifications
- Fitting ShapeMale Elbow
- Compatible Tube Outer Diameter1/8 in
- Country of OriginJP
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data