Specifications
Dimensions
- Compatible Tube Outer Diameter4 diameter
Details
- ColorWhite Body, Light Gray Release Button
- Country of OriginSG
- Fitting ShapeMale Elbow
- SealNone
- SeriesKQ2
Overview
Mfr description
KQ2L04-02AP FITTING, MALE ELBOW
- One-touch IN/OUT connection
- Operating pressure: -100 kPa to 1 MPa
- Can be used with nylon and urethane
- Connection thread: R, Rc
- This product is not intended for use in potable water systems