Specifications
Dimensions
- Compatible Tube Outer Diameter4 diameter
Details
- ColorWhite Body, Light Gray Release Button
- Country of OriginSG
- Fitting ShapeMale Elbow
- SealNone
- SeriesKQ2
Overview
Mfr description
KQ2L04-08A-X35 FITTING, REDUCER ELBOW
- Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
- Fluid: air, water
- Operating pressure range: -100kPa~1MPa
- Release collar allows easy removal of tubing without causing damage to the tube
- This product is not intended for use in potable water systems