Overview
Mfr description
KQ2L04-G01N1 FITTING, MALE ELBOW
- Suitable for use with nylon and urethane
- Operating pressure -100 kPa to 1 MPa
- Requires little force for removal
- Effective when piping in a confined space
- Connection thread: G
- This product is not intended for use in potable water systems
Specifications
- Country of OriginSG
- SeriesKQ2-N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data