Overview
Mfr description
KQ2L06-02NP1 FITTING, MALE ELBOW
- One-touch IN/OUT connection
- Operating pressure: -100 kPa to 1 MPa
- Can be used with nylon and urethane
- Connection thread: R, Rc
- This product is not intended for use in potable water systems
Specifications
- Country of OriginJP
- SeriesKQ2-N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data