Overview
Mfr description
KQ2L10-03GS FITTING, MALE ELBOW
- Wetted metal parts: 303 SUS
- Suitable for use in CRT production (copper free) or where corrosion resistance is desired
- Can be used for vacuum or pressure applications [-29.5 in Hg~+145 psi (-100kPa!+1.0 MPa)]
- 27 body styles
- 6 tube sizes from 4 to 16mm, threaded connections from M5 to 1/2" R(PT)
- This product is not intended for use in potable water systems
Specifications
- Country of OriginSG
- SeriesKQ2-G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data